Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 50mm
Mfr # 22310 E/C3
Zoro # G7864421
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 1.9685 in
- Bore Dia. (mm) 50 mm
- Outside Dia. (In.) 3.937 in
- Outside Dia. (mm) 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22310 E/C3
- Zoro # G7864421
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Bore Dia. (mm) | 50 mm |
Outside Dia. (In.) | 3.937 in |
Outside Dia. (mm) | 110 mm |
Width (In.) | 1.5748 in |
Width (mm) | 40 mm |
Outside Diameter | 110 mm |
Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Overall Width | 40 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 110 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (JLM104948 XO288)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-112D1)
- EAT-IN 420EM Metric Square Combo 16 In. (EA106729)
- SKF Spherical Roller Bearing, +420MM LSB (230/850 CAK CO83 W506)
- SKF SKF 22218 EK, Spherical Roller Bearings (22218 EK)
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings (22218 CCK/W33)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- Skf Spherical Roller Bearings