Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 50mm
Mfr # 22210 E/C3
Zoro # G7825867
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 1.9685 in
- Bore Dia. (mm) 50 mm
- Outside Dia. (In.) 3.5433 in
- Outside Dia. (mm) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22210 E/C3
- Zoro # G7825867
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Bore Dia. (mm) | 50 mm |
Outside Dia. (In.) | 3.5433 in |
Outside Dia. (mm) | 90 mm |
Width (In.) | 0.9055 in |
Width (mm) | 23 mm |
Bore Diameter | 50 mm |
Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Overall Width | 23 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 9,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- FESTO Plastic Tubing PEN-8X1, 25-BL (PEN-8X1,25-BL)
- SKF Spherical Roller Bearing, Bore 80mm (22216 E)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- SKF Spherical Roller Bearing (23218)
- SKF Spherical Roller Bearing (22205 E CJ C3 W33)
- SKF SKF-22215 E/C3 W33, Spherical Roller Brgs, 22215 EC3 W33 (22215 E/C3 W33)
- SKF SKF 22218 E W33, Spherical Roller Bearings (22218 E W33)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- Skf Roller Bearings