Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 170mm
Mfr # 22334 CC/C3W33
Zoro # G7892945
product price: $4,889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,889.99
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 6.6929 in
- Bore Dia. (mm) 170 mm
- Outside Dia. (In.) 14.1732 in
- Outside Dia. (mm) 360 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22334 CC/C3W33
- Zoro # G7892945
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 6.6929 in |
Bore Dia. (mm) | 170 mm |
Outside Dia. (In.) | 14.1732 in |
Outside Dia. (mm) | 360 mm |
Width (In.) | 4.7244 in |
Width (mm) | 120 mm |
Fillet Radius | 3 mm |
Overall Width | 120 mm |
Outside Diameter | 360 mm |
Bore Diameter | 170 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22334, Bore Diameter 170 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 360 mm, Overall Width 120 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (1VL25x5/8)
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- SKF SKF-22215 E/C3 W33, Spherical Roller Brgs, 22215 EC3 W33 (22215 E/C3 W33)
- SKF SKF-22322 CJ C3 W33, Spherical Roller Brgs, 22322 CJ C3 W33 (22322 CJ C3 W33)
- SKF SKF 23060 CACK/HA3C4W33, Spher Rlr 420Mm Lsb (23060 CACK/HA3C4W33)
- SKF Spherical Roller Bearing, +420MM LSB (230/850 CAK CO83 W506)
- SKF SKF-22240 CC W33, Spherical Roller Brgs, 22240 CC W33 (22240 CC W33)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- Skf Roller Bearings