Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 140mm
Mfr # 22228 CC/C3W33
Zoro # G7810765
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 5.5118 in
- Bore Dia. (mm) 140 mm
- Outside Dia. (In.) 9.8425 in
- Outside Dia. (mm) 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22228 CC/C3W33
- Zoro # G7810765
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 in |
Bore Dia. (mm) | 140 mm |
Outside Dia. (In.) | 9.8425 in |
Outside Dia. (mm) | 250 mm |
Width (In.) | 2.6772 in |
Width (mm) | 68 mm |
Overall Width | 68 mm |
Bore Diameter | 140 mm |
Fillet Radius | 2.5 mm |
Outside Diameter | 250 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,200 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 250 mm, Overall Width 68 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- SKF SKF 22212 CCK C3 W33, Spherical Roller Bearings (22212 CCK C3 W33)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- SKF SKF 22214 CC NO W33, Spherical Roller Bearings (22214 CC NO W33)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF Spherical Roller Bearing (22316)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- Skf Roller Bearings