Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 130mm
Mfr # 22226 EK/C3
Zoro # G8096733
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 5.1181 in
- Bore Dia. (mm) 130 mm
- Outside Dia. (In.) 9.0551 in
- Outside Dia. (mm) 230 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22226 EK/C3
- Zoro # G8096733
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.1181 in |
Bore Dia. (mm) | 130 mm |
Outside Dia. (In.) | 9.0551 in |
Outside Dia. (mm) | 230 mm |
Width (In.) | 2.5197 in |
Width (mm) | 64 mm |
Overall Width | 64 mm |
Fillet Radius | 2.5 mm |
Bore Diameter | 130 mm |
Outside Diameter | 230 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22226, Bore Diameter 130 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 230 mm, Overall Width 64 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- DIXON MNPT, 1/8"xHose, Barb, 1/4" (1020402C)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, Self-Lock (SA206-20)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- SKF SKF 22215E C3 W33, Spherical Roller Bearings (22215E C3 W33)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- SKF Spherical Roller Bearing (22212 CC NO W33)
- SKF SKF-22208 E W33, Spherical Roller Brgs, 22208 E W33 (22208 E W33)
- SKF Spherical Roller Bearing (22226 CCK W33)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- SKF SKF-22209 CCK W33, Spherical Roller Brgs, 22209 CCK W33 (22209 CCK W33)
- Skf Roller Bearings