Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 120mm
Mfr # 22324 CC/C3W33
Zoro # G8420571
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 4.7244 in
- Bore Dia. (mm) 120 mm
- Outside Dia. (In.) 10.2362 in
- Outside Dia. (mm) 260 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22324 CC/C3W33
- Zoro # G8420571
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.7244 in |
Bore Dia. (mm) | 120 mm |
Outside Dia. (In.) | 10.2362 in |
Outside Dia. (mm) | 260 mm |
Width (In.) | 3.3858 in |
Width (mm) | 86 mm |
Bore Diameter | 120 mm |
Outside Diameter | 260 mm |
Overall Width | 86 mm |
Fillet Radius | 2.5 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,600 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 260 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 1/4, SS (D2M2-S)
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi (081SA400K000030)
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- ARMSTRONG 72H36 Mtr 1/4 Hp 1 Ph 208/230V (72H36)
- SKF Spherical Roller Bearing, +420MM LSB (23088 CA/C083 W507)
- SKF SKF-22240 CC W33, Spherical Roller Brgs, 22240 CC W33 (22240 CC W33)
- SKF SKF 22219 CC/W33, Spherical Roller Bearings (22219 CC/W33)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- SKF SKF-22214 CCK W33 C3, Spherical Roller Brgs, 22214 CCK W33 C3 (22214 CCK W33 C3)
- Skf Spherical Roller Bearings