Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 120mm
Mfr # 22224 E/C3
Zoro # G7862032
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 4.7244 in
- Bore Dia. (mm) 120 mm
- Outside Dia. (In.) 8.4646 in
- Outside Dia. (mm) 215 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22224 E/C3
- Zoro # G7862032
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.7244 in |
Bore Dia. (mm) | 120 mm |
Outside Dia. (In.) | 8.4646 in |
Outside Dia. (mm) | 215 mm |
Width (In.) | 2.2838 in |
Width (mm) | 58 mm |
Outside Diameter | 215 mm |
Overall Width | 58 mm |
Bore Diameter | 120 mm |
Fillet Radius | 2 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 215 mm, Overall Width 58 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- B B MANUFACTURING 1100H200G, Timing Belt, Neoprene, Fiberglass (1100H200G)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings (22218 CCK/W33)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- SKF SKF 22217E CJ W33, Spherical Roller Bearings (22217E CJ W33)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- QA1 Spher Bearing, 1.7500in Bore dia., GEZ-2RS (45GY27)
- Skf Spherical Roller Bearings