Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 110mm
Mfr # 22222 EK/C3
Zoro # G8362943
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 4.3307 in
- Bore Dia. (mm) 110 mm
- Outside Dia. (In.) 7.874 in
- Outside Dia. (mm) 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22222 EK/C3
- Zoro # G8362943
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 in |
Bore Dia. (mm) | 110 mm |
Outside Dia. (In.) | 7.874 in |
Outside Dia. (mm) | 200 mm |
Width (In.) | 2.0866 in |
Width (mm) | 53 mm |
Outside Diameter | 200 mm |
Bore Diameter | 110 mm |
Fillet Radius | 2 mm |
Overall Width | 53 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22222, Bore Diameter 110 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 200 mm, Overall Width 53 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-210 Timing Belt, 100-S3M-210 (100-S3M-210)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- SPEEDAIRE Guide Roller Set (42PC55)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- SKF SKF 22326 CCK W33, Spherical Roller Bearings (22326 CCK W33)
- SKF SKF-22209 CCK W33, Spherical Roller Brgs, 22209 CCK W33 (22209 CCK W33)
- SKF Spherical Roller Bearing (22208 CC/C2 W33)
- SKF SKF-22322 CCK W33, Spherical Roller Brgs, 22322 CCK W33 (22322 CCK W33)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- SKF SKF-22215 E/C3 W33, Spherical Roller Brgs, 22215 EC3 W33 (22215 E/C3 W33)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- Skf Roller Bearings