Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 100mm
Mfr # 22220 EK/C3
Zoro # G8327627
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.937 in
- Bore Dia. (mm) 100 mm
- Outside Dia. (In.) 7.0866 in
- Outside Dia. (mm) 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22220 EK/C3
- Zoro # G8327627
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.937 in |
Bore Dia. (mm) | 100 mm |
Outside Dia. (In.) | 7.0866 in |
Outside Dia. (mm) | 180 mm |
Width (In.) | 1.811 in |
Width (mm) | 46 mm |
Bore Diameter | 100 mm |
Outside Diameter | 180 mm |
Fillet Radius | 2 mm |
Overall Width | 46 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22220, Bore Diameter 100 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121612)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- SPEEDAIRE Handle Assembly (TT2CUC53G)
- SKF Spherical Roller Bearing (22228 CCK W33)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- SKF SKF-29412E, Spher Roller Thrust Brgs, 29412E (29412E)
- SKF SKF 22308E, Spherical Roller Bearings (22308E)
- SKF SKF 21312 CCK, Spherical Roller Bearings (21312 CCK)
- SKF SKF-22322 CJ C3 W33, Spherical Roller Brgs, 22322 CJ C3 W33 (22322 CJ C3 W33)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 21311E (21311E)
- Skf Spherical Roller Bearings