Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 100mm
Mfr # 22220 E/C3
Zoro # G8117435
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.937 in
- Bore Dia. (mm) 100 mm
- Outside Dia. (In.) 7.0866 in
- Outside Dia. (mm) 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 22220 E/C3
- Zoro # G8117435
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.937 in |
Bore Dia. (mm) | 100 mm |
Outside Dia. (In.) | 7.0866 in |
Outside Dia. (mm) | 180 mm |
Width (In.) | 1.811 in |
Width (mm) | 46 mm |
Bore Diameter | 100 mm |
Fillet Radius | 2 mm |
Outside Diameter | 180 mm |
Overall Width | 46 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- SKF SKF 22315 CCK W33, Spherical Roller Bearings (22315 CCK W33)
- SKF SKF 22326 CCK W33, Spherical Roller Bearings (22326 CCK W33)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- SKF Spherical Plain Bearing (GEZ300ES)
- SKF SKF 22213 CC C3 W33, Spherical Roller Bearings (22213 CC C3 W33)
- SKF SKF-23036 CCK W33 C4, Spherical Roller Brgs, 23036 CCK W33 C4 (23036 CCK W33 C4)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222072RS C3 (SR-22207-2RS C/3)
- Skf Roller Bearings