Shop All Transmission Parts & Components
Skf
Speedi-Sleeves Speedi Sleeve, 99276
Mfr # 99276
Zoro # G600419148
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.787 in; 0.945 in
- Shaft Dia. 2.756 in
- Flange Diameter 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99276
- Zoro # G600419148
- UPC # 85311042147
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.787 in; 0.945 in |
Shaft Dia. | 2.756 in |
Flange Diameter | 3-1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020 Xg, L, Man, Man, E200E, 102", Bk (715925)
- AFTERMARKET 22607 New Skid Steer Loader Seal Kit Fits Ford 1 Rod 2 Bore CL20 (HYI40-0065)
- OTC Chain Breaker And Riveting Tool Kit (4744)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- Skf Transmission Parts & Components