Shop All Differential Parts & Components
Skf
Speedi-Sleeves Speedi Sleeve, 99266
Mfr # 99266
Zoro # G400419218
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in; 0.875 in
- Shaft Diameter 2.677 in
- Flange Diameter 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99266
- Zoro # G400419218
- UPC # 85311902694
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.75 in; 0.875 in |
Shaft Diameter | 2.677 in |
Flange Diameter | 3-1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS BEIGE SEAM SEALER 7 OZ (SE39477)
- PETERSON MANUFACTURING BACK-UP ALARM (780)
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF SPEEDI-SLEEVES (99152)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF NP159221 Differential Pinion Bearing (NP159221)
- SKF Differential Pinion Repair Sleeve, 99181 (99181)
- SKF Differential Seal 1980 Chevrolet Corvette, 13988 (13988)
- PEERLESS 100 Series Differential Assembly, 3/4" Shaft, Axle 150 lbs output torque. 400lbs weight on diff (794571)
- Skf Differential Parts & Components