Shop All Transmission Parts & Components
Skf
Speedi-Sleeves Speedi Sleeve, 99190
Mfr # 99190
Zoro # G600419339
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.175 in; 0.295 in
- Fits Shaft Dia. 1.875 in; 1.872 in; 1.878 in
- Flange Diameter 2.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99190
- Zoro # G600419339
- UPC # 85311041676
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.175 in; 0.295 in |
Fits Shaft Dia. | 1.875 in; 1.872 in; 1.878 in |
Flange Diameter | 2.203 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/8 Inch-24 Thread Bulkhead Fitting for .260 Conduit (1207R)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- PLANO Waterproof Stowaway Utility Box 3700 Size (374010)
- ILC Replacement for Heraeus / Hereaus 80017348 replacement light bulb lamp (80017348 HERAEUS / HEREAUS)
- SKF Shaft Seal, 1-7/8 x 2-1/2 x 5/16", CRW1, NBR (18565)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Seal, 3/4 x 1-1/4 x 1/4", CRWA1, Nitrile (7443)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6925)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- SKF Shaft Sleeve, Dia. 1.607 in. to 1.614 in. (99163)
- CHELSEA Gasket And Seal Kit - Pto (328356-50X)
- Skf Transmission Parts & Components