Shop All Timing Belt Pulleys
Skf
Speedi-Sleeves Seal, 480177
Mfr # 480177
Zoro # G3988079
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft To 1.878 in
- Flange Diameter 2.2030 in
- X Width 0.563 in
- Shaft From 1.872 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 480177
- Zoro # G3988079
- UPC # 85311047807
- Country of Origin Unknown
- Category Timing Belt Pulleys
Dimensions
Flange Diameter | 2.2030 in |
X Width | 0.563 in |
Y Width | 0.688 in |
Details
Shaft To | 1.878 in |
Shaft From | 1.872 in |
Boretite | No |
Shaft | 1.875 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Motor, 12V, 1 Speed, CCW-Fan, 484A (D-001C-484A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51849, Suction, 10 micron (ZX-51849)
- GATES Truflex V-Belts, 4L350 (4L350)
- FAFNIR Wide Inner Ring Insert Bearings (G1203KRRBC1)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Speedi-Sleeves, 99878 (99878)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- Skf Timing Belt Pulleys