Shop All Engine Components
Skf
SPEEDI-SLEEVES
Mfr # 99525
Zoro # G402446915
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.813 in; 1 in
- For Shaft Dia. 5.25 in; 5.246 in; 5.255 in
- Flange Diameter 5.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99525
- Zoro # G402446915
- UPC # 85311043052
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 0.813 in; 1 in |
For Shaft Dia. | 5.25 in; 5.246 in; 5.255 in |
Flange Diameter | 5.56 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- URO PARTS Blower Motor, 64118391809 (64118391809)
- CUB CADET Air Filter (75305996)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- SKF Engine Timing Cover Seal, 18581 (18581)
- SKF Speedi-Sleeves Speedi Sleeve, 99159 (99159)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRWA1, Nitrile (19887)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRW1, Nitrile (19886)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SEAL PWR ENGINE PART Cast Piston, H597Dcp40 (H597DCP40)
- Skf Engine Components