Shop All Transmission Parts & Components
Skf
SPEEDI-SLEEVES
Mfr # 99331
Zoro # G802446966
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.813 in; 1 in
- Shaft Dia. 3.31 in
- Flange Diameter 3.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99331
- Zoro # G802446966
- UPC # 85311042413
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.813 in; 1 in |
Shaft Dia. | 3.31 in |
Flange Diameter | 3.688 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 9-1/2 Foot (3014677)
- GREEN LEAF Coupler Cam Lock 1-1/2In Barb (GLP 150 C)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRWA1, NBR (21100)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 3/16", HM14, NBR (13543)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF Transfer Case Input Shaft Repair Sleeve, 99219 (99219)
- Skf Transmission Parts & Components