Shop All Differential Parts & Components
Skf
SPEEDI-SLEEVES
Mfr # 99170
Zoro # G202446863
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.7 mm
- Type Standard
- Shaft Diameter 44.17 mm
- Removable Flange Outside Diameter 52.4 mm
- Design SSLV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99170
- Zoro # G202446863
- UPC # 85311041515
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 12.7 mm |
Shaft Diameter | 44.17 mm |
Removable Flange Outside Diameter | 52.4 mm |
Seal Seat Width | 9.53 mm |
Details
Type | Standard |
Design | SSLV |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1360)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11540 (11540)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G64047 (G64047)
- SKF Differential Pinion Race, HM89210 (HM89210)
- SKF Shaft Seal, 1-5/32 x 1-3/4 x 1/4", CRWA1, NBR (11514)
- SKF Differential Pinion Repair Sleeve, 99181 (99181)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- DANA DIFFERENTIAL CARRIER - LOADED; DANA 30, 3.73 & UP, OPEN DIFF (708115)
- Skf Differential Parts & Components