Shop All Differential Parts & Components
Skf
SPEEDI-SLEEVES
Mfr # 99152
Zoro # G002446964
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width X- 0.438 in, Y- 0.563 in
- Shaft Diameter 1.523 in
- Flange Diameter 1.8590 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99152
- Zoro # G002446964
- UPC # 85311041409
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | X- 0.438 in, Y- 0.563 in |
Shaft Diameter | 1.523 in |
Flange Diameter | 1.8590 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Report/Label, PK10 (2451)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCHRADER GM RIGHT ANGLE ADAPTER (KH74852)
- SNIPER Optical Headlight Aimer, (5405)
- MEGUIARS WAX Liquid 16 Ounce Bottle Synthetic Sealant (M2116)
- SKF SPEEDI-SLEEVES (99259)
- SKF SPEEDI-SLEEVES (99170)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- SKF Speedi-Sleeves, 99293 (99293)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- JENDYK Jendyk KPL01MK4-KD Open Base Heavy Duty King Pin Trailer Lock - Keyed Different (KPL01MK4-KD)
- Skf Differential Parts & Components