Shop All Transmission Parts & Components
Skf
SPEEDI-SLEEVES
Mfr # 480148
Zoro # G102175214
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1.5000 in
- Width 0.5630 in
- Boretite Yes
- Bore 2.3720 in
- Flange Diameter 1.859 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 480148
- Zoro # G102175214
- UPC # 85311047722
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Fits Shaft Dia. | 1.5000 in |
Width | 0.5630 in |
Flange Diameter | 1.859 in |
Details
Boretite | Yes |
Bore | 2.3720 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- A & I PRODUCTS Quick Disconnect Pin Kit 1-3/8" 21 Spline 5" x2" x1" (A-13002021)
- A & E HAND TOOLS Small Brake Caliper Press (277)
- KEN-TOOL IRON TIRE SMALL 2PC 16X716 (KEN32117)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- SKF Shaft Sleeve, Dia. 3.146 to 3.153 In (99315)
- SKF Shaft Sleeve, Dia. 2.745 to 2.751 In (99274)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Sleeve, Dia. 0.873 to 0.877 In (99087)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-617 (800-617)
- Skf Transmission Parts & Components