Shop All Pillow Block Bearings
Skf
SKF TU 40 TF, Unit Ball Pillow Blocks
Mfr # TU 40 TF
Zoro # G407382249
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed 4800 RPM
- Dynamic Load Capacity 30.7 kN
- Bearing Lubrication Grease
- Static Load Capacity 19 kN
- Includes Grease Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # TU 40 TF
- Zoro # G407382249
- Country of Origin Sweden
- Category Pillow Block Bearings
Dimensions
Overall Width | 49.2 mm |
Details
Max. Speed | 4800 RPM |
Dynamic Load Capacity | 30.7 kN |
Bearing Lubrication | Grease |
Static Load Capacity | 19 kN |
Includes | Grease Fitting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RT16.01N-10UN Right Hand Internal Threading & Grooving Insert (6006-4010)
- FESTO Elbow Quick Connector LCK-1/4-PK-4-KU (LCK-1/4-PK-4-KU)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- SKF Split Pillow Blocks (SAF610 HOUSING ONLY)
- SKF SKF-SAF507, Split Pillow Blocks, SAF507 (SAF507)
- SKF SKF FYTB25TF, Unit Ball Pillow Blocks (FYTB25TF)
- SKF Split Pillow Blocks (SAF517)
- SKF Split Pillow Blocks, #SAF518 (SAF518)
- SKF Split Pillow Blocks (SAF609 2 BLT BASE)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAS 1 5/8)
- Skf Pillow Block & Flange Bearings