Shop All Shaft Seals & Adapters
Skf
Skf Seal, 19485A
Mfr # 19485A
Zoro # G6808747
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.433 in
- Shaft Dia. 1.93 in
- Outer Diameter 3.16 in
- Bore Dia. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 19485A
- Zoro # G6808747
- UPC # 85311566230
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Dimensions
Width | 0.433 in |
Shaft Dia. | 1.93 in |
Outer Diameter | 3.16 in |
Bore Dia. | 3.15 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP069)
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- FESTO Guided Drive DFM-20-100-P-A-GF (DFM-20-100-P-A-GF)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- Skf Motor Supplies