Shop All Radial Ball Bearings
Skf
SKF E2.6004 2Z/C3, Energy Eff Single Row Bb
Mfr # E2.6004 2Z/C3
Zoro # G307382837
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Non-Metallic
- Bore Dia. 20 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # E2.6004 2Z/C3
- Zoro # G307382837
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Non-Metallic |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Static Load Capacity | 5 kN |
Max. RPM | 20000 RPM |
Dynamic Load Capacity | 9.36 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SKF SKF-6000 2Z/C3, Single Row Ball Brgs, 6000 2ZC3 (6000 2Z/C3)
- SKF Single Row Ball Bearings (6204 2RSH/C3GJN)
- SKF SKF 6013 2RS1/C3, Single Row Ball Bearings (6013 2RS1/C3)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SKF SKF-62307 2RS, Single Row Ball Brgs, 62307 2RS (62307 2RS)
- SKF SKF-6206ZJEM, Single Row Ball Brgs, 6206ZJEM (6206ZJEM)
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- Skf Ball Bearings