Shop All Radial Ball Bearings
Skf
SKF 6324/C3, Single Row Ball Bearings
Mfr # 6324/C3
Zoro # G007377881
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 120 mm
- Seal/Shield Type Unshielded
- Outside Dia. 260 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6324/C3
- Zoro # G007377881
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 260 mm |
Width | 55 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Lubrication | No Lubrication |
Static Load Capacity | 186 kN |
Max. RPM | 3400 RPM |
Dynamic Load Capacity | 208 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 68" ) 10" x5" x1.5" (A-B65K)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2211F-N02-05S)
- SKF SKF 6005 2RS1/C3, Single Row Ball Bearings (6005 2RS1/C3)
- SKF SKF 63072RS C3, Single Row Ball Bearings (63072RS C3)
- SKF SKF 6309 2RS C3, Single Row Ball Bearings (6309 2RS C3)
- SKF Single Row Ball Brgs (6302 2RSH /C3GJN)
- SKF Single Row Ball Brgs (6208ZZC3)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- Skf Radial Ball Bearings