Shop All Radial Ball Bearings
Skf
SKF-6318 C3, Single Row Ball Brgs, 6318 C3
Mfr # 6318 C3
Zoro # G107138177
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 90 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 190 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6318 C3
- Zoro # G107138177
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 mm |
Width | 43 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Dynamic Load Capacity | 151 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 108 kN |
Max. RPM | 4800 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 165 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX162)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- DODGE P2B-DLAH-115, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.9375" Bore Dia. (128446)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- SKF Double Row Ball Bearings (3309 C4)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- SKF SKF 6004 2Z/C3 GJN, Single Row Ball Bearings (6004 2Z/C3 GJN)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205Z)
- Skf Radial Ball Bearings