Shop All Radial Ball Bearings
Skf
SKF 6316/C3, Single Row Ball Bearings
Mfr # 6316/C3
Zoro # G507378166
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 80 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6316/C3
- Zoro # G507378166
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 39 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Dynamic Load Capacity | 130 kN |
Max. RPM | 5300 RPM |
Static Load Capacity | 86.5 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- FESTO Blanking Plug B-M7 (B-M7)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- SKF SKF-7008 CD/P4ADGA, Abec7 Precision Ball Brg, 7008 CDP4ADGA (7008 CD/P4ADGA)
- SKF SKF-6003, Single Row Ball Brgs, 6003 (6003)
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- SKF Bearing, Bore 20mm, Industry 6004-JEM (6004 JEM)
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- SKF SKF-6208 RS1/C3, Single Row Ball Brgs, 6208 RS1C3 (6208 RS1/C3)
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- Skf Radial Ball Bearings