Shop All Radial Ball Bearings
Skf
SKF-6314/C3, Single Row Ball Brgs, 6314C3
Mfr # 6314/C3
Zoro # G407141020
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 70 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6314/C3
- Zoro # G407141020
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 111 kN |
Max. RPM | 6300 RPM |
Lubrication | No Lubrication |
Static Load Capacity | 68 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935128, 10 micron, Outside-In (MF0507064)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- SKF SKF-6205 2Z C3, Single Row Ball Brgs, 6205 2Z C3 (6205 2Z C3)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF SKF 6305NR, Single Row Ball Bearings (6305NR)
- SKF Bearing, Bore 70mm, Industry 6014-JEM (6014 JEM)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6211 JEM)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- Skf Radial Ball Bearings