Shop All Radial Ball Bearings
Skf
SKF-6314 2Z, Single Row Ball Brgs, 6314 2Z
Mfr # 6314 2Z
Zoro # G607140991
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 70 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6314 2Z
- Zoro # G607140991
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Dynamic Load Capacity | 111 kN |
Max. RPM | 5000 RPM |
Bearing Material | Bearing Steel |
Static Load Capacity | 68 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM084P)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- MTD Belt-V B Sec X 138 (954-05062)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- SKF Single Row Ball Brgs (6203RS 1/C3)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2ZNR JEM)
- SKF SKF 6202 2RS1JEM, Single Row Ball Bearings (6202 2RS1JEM)
- SKF SKF 6309Z, Single Row Ball Bearings (6309Z)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RS JEM)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618302RS (61830-2RS)
- Skf Radial Ball Bearings