Shop All Radial Ball Bearings
Skf
SKF-6312 2RS1, Single Row Ball Brgs, 6312 2RS1
Mfr # 6312 2RS1
Zoro # G907140837
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 60 mm
- Cage Material Sheet Metal
- Outside Dia. 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6312 2RS1
- Zoro # G907140837
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 85.2 kN |
Static Load Capacity | 52 kN |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Max. RPM | 3400 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 1040-8M-20 (1040-8M-20)
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- SPEEDAIRE Barbed Hose Mender, Straight, For 3/8 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFH5 (6AFH5)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- SKF Single Row Ball Bearing, Shielded (6212 2Z C3)
- SKF SKF 6306C3, Single Row Ball Bearings (6306C3)
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- SKF SKF 6220 2Z, Single Row Ball Bearings (6220 2Z)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- Skf Radial Ball Bearings