Shop All Radial Ball Bearings
Skf
SKF 6309ZC3, Single Row Ball Bearings
Mfr # 6309ZC3
Zoro # G307374566
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6309ZC3
- Zoro # G307374566
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Static Load Capacity | 31.5 kN |
Lubrication | No Lubrication |
Max. RPM | 9500 RPM |
Dynamic Load Capacity | 55.3 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- SPEEDAIRE Regulator Diaphragm, Standard (114X48)
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- SKF SKF 6204 2RSC3, Single Row Ball Bearings (6204 2RSC3)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Sealed (6005 2RSH/C3)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6210 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- Skf Ball Bearings