Shop All Radial Ball Bearings
Skf
SKF-6309 C3, Single Row Ball Brgs, 6309 C3
Mfr # 6309 C3
Zoro # G907140127
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6309 C3
- Zoro # G907140127
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Max. RPM | 9500 RPM |
Dynamic Load Capacity | 55.3 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Static Load Capacity | 31.5 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2926V726 Variable Speed Cog-Belt (2926V726)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- FJC Hnbr O-Ring, 4187 (4187)
- FERNCO Downspout Adptr 3X2X3 (PDSC-33)
- SKF Self Aligning Ball Brgs (2209E 2RS1KTN9)
- SKF SKF 6209 ZZ JEM, Single Row Ball Bearings (6209 ZZ JEM)
- SKF SKF 6208Z, Single Row Ball Bearings (6208Z)
- SKF SKF 2306, Self Aligning Ball Bearings (2306)
- SKF SKF 6001Z, Single Row Ball Bearings (6001Z)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- CONSOLIDATED Deep Groove Ball Bearing (F688ZZ)
- Skf Radial Ball Bearings