Shop All Radial Ball Bearings
Skf
SKF 6309-2Z C3, Single Row Ball Bearings
Mfr # 6309-2Z C3
Zoro # G507377060
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Bore Dia. 45 mm
- Cage Material Sheet Metal
- Outside Dia. 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6309-2Z C3
- Zoro # G507377060
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Max. RPM | 7500 RPM |
Static Load Capacity | 31.5 kN |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 55.3 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Inlet Hose Assembly (931936)
- SPEEDAIRE Roller Guide Assembly (TT2CUA15G)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ12)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- SKF SKF-5210, Double Row Ball Brgs, 5210 (5210)
- SKF SKF-6207 2ZNR 3110-00-144-8651, Single Row Ball Brgs, 6207 2ZNR 3110001448651 (6207 2ZNR 3110-00-144-8651)
- SKF Single Row Ball Bearings (RMS9)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- SKF SKF-6315 2Z, Single Row Ball Brgs, 6315 2Z (6315 2Z)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- Skf Radial Ball Bearings