Skf

SKF-6308 C3, Single Row Ball Brgs, 6308 C3


product price: $46.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Single Row/Double Row Single Row
  • Bore Dia. 40 mm
  • Cage Material Sheet Metal
  • Seal/Shield Type Unshielded
  • Outside Dia. 90 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Dimensions

Bore Dia. 40 mm
Outside Dia. 90 mm
Width 23 mm

Details

Single Row/Double Row Single Row
Cage Material Sheet Metal
Seal/Shield Type Unshielded
Lubrication No Lubrication
Static Load Capacity 24 kN
Dynamic Load Capacity 42.3 kN
Max. RPM 11000 RPM
Bearing Material Bearing Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.