Shop All Radial Ball Bearings
Skf
SKF 6308 2Z/VA228, Single Row Ball Bearings
Mfr # 6308 2Z/VA228
Zoro # G807382238
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Non-Metallic
- Bore Dia. 40 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6308 2Z/VA228
- Zoro # G807382238
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Non-Metallic |
Seal/Shield Type | Non-Contact |
Temp. Range | Up to 350°C |
Lubrication | Solid lubricant |
Static Load Capacity | 24 kN |
Bearing Material | High Temperature Steel |
Max. RPM | 130 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector CQT-22 (CQT-22)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- SKF SKF 6008Z C3, Single Row Ball Bearings (6008Z C3)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- SKF Single Row Ball Brgs (6212C3)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6310 JEM)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- Skf Ball Bearings