Shop All Radial Ball Bearings
Skf
SKF 6307 2Z, Single Row Ball Bearings
Mfr # 6307 2Z
Zoro # G907381933
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 35 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6307 2Z
- Zoro # G907381933
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Max. RPM | 9500 RPM |
Bearing Material | Bearing Steel |
Static Load Capacity | 19 kN |
Dynamic Load Capacity | 35.1 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ89)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- SKF Self Aligning Ball Bearings (2208E 2RS1KTN9)
- SKF SKF-6211Z C3, Single Row Ball Brgs, 6211Z C3 (6211Z C3)
- SKF SKF-6009, Single Row Ball Brgs, 6009 (6009)
- SKF SKF 6207 2RS/C3, Single Row Ball Bearings (6207 2RS/C3)
- SKF SKF-6007 2Z C3, Single Row Ball Brgs, 6007 2Z C3 (6007 2Z C3)
- SKF Radial Ball Bearing, Ball, 1.2500 In. Bore (R20ZZ)
- TRITAN Agricultural Ball Brng, Square Bore, Cylindrical OD, 1.125-in. Bore, 80mm OD, 1.188-in. Outer Ring W (W208PP8)
- Skf Ball Bearings