Shop All Radial Ball Bearings
Skf
SKF 6306/C3, Single Row Ball Bearings
Mfr # 6306/C3
Zoro # G107376302
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Bore Dia. 30 mm
- Cage Material Sheet Metal
- Outside Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6306/C3
- Zoro # G107376302
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Max. RPM | 13000 RPM |
Dynamic Load Capacity | 29.6 kN |
Static Load Capacity | 16 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2ZNR JEM)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- SKF SKF-5208, Double Row Ball Brgs, 5208 (5208)
- SKF 6300 Series, Single Row, Deep Groove Radial Ball Bearing (6313 C3 C3)
- SKF SKF-6214, Single Row Ball Brgs, 6214 (6214)
- SKF SKF-5205AC3, Double Row Ball Brgs, 5205AC3 (5205AC3)
- SKF USA Radial Ball Bearing (6004 2ZJEM)
- Skf Ball Bearings