Shop All Radial Ball Bearings
Skf
SKF-6305J, Single Row Ball Brgs, 6305J
Mfr # 6305J
Zoro # G207138510
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.9843 in
- Outside Dia. 2.4409 in
- Width 0.6693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6305J
- Zoro # G207138510
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.9843 in |
Outside Dia. | 2.4409 in |
Width | 0.6693 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S20-8 TL HUB (S20-8 TL HUB)
- SKF Single Row Ball Bearings (6314 2RS1)
- SKF SKF-61803-2RS1, Thin Section Ball Brgs, 618032RS1 (61803-2RS1)
- SKF Single Row Ball Bearings (6020 2RS1)
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- SKF SKF-6203Z JEM, Single Row Ball Brgs, 6203Z JEM (6203Z JEM)
- SKF SKF-6307Z, Single Row Ball Brgs, 6307Z (6307Z)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- Skf Radial Ball Bearings