Shop All Radial Ball Bearings
Skf
SKF 6305 2RSJ, Single Row Ball Bearings
Mfr # 6305 2RSJ
Zoro # G507380428
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.9843 in
- Outside Dia. 2.4409 in
- Width 0.6693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6305 2RSJ
- Zoro # G507380428
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.9843 in |
Outside Dia. | 2.4409 in |
Width | 0.6693 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- SKF SKF-6007 2RS1, Single Row Ball Brgs, 6007 2RS1 (6007 2RS1)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- SKF SKF 210, Max Type Ball Brgs, SKF 210 (210)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- SKF SKF-6200 2ZJEM, Single Row Ball Brgs, 6200 2ZJEM (6200 2ZJEM)
- SKF SKF-6215 C3, Single Row Ball Brgs, 6215 C3 (6215 C3)
- SKF SKF 6005 C3, Single Row Ball Bearings (6005 C3)
- Skf Radial Ball Bearings