Shop All Radial Ball Bearings
Skf
SKF-6304 C3, Single Row Ball Brgs, 6304 C3
Mfr # 6304 C3
Zoro # G607141257
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 20 mm
- Seal/Shield Type Unshielded
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6304 C3
- Zoro # G607141257
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Static Load Capacity | 7.8 kN |
Lubrication | No Lubrication |
Dynamic Load Capacity | 16.8 kN |
Max. RPM | 19000 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 20mm, 5 Bolt (C192M-20X45)
- SKF SKF-6304 2Z C3, Single Row Ball Brgs, 6304 2Z C3 (6304 2Z C3)
- SKF SKF 6310Z JEM, Single Row Ball Bearings (6310Z JEM)
- SKF SKF 63005 2RS1, Single Row Ball Bearings (63005 2RS1)
- SKF Single Row Ball Bearings (6207V C3)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- SKF SKF 6304 2RS1, Single Row Ball Bearings (6304 2RS1)
- BERLISS 35mm x 80mm x 21mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6307-2RS BERLISS)
- Skf Radial Ball Bearings