Shop All Radial Ball Bearings
Skf
SKF-6304 2Z, Single Row Ball Brgs, 6304 2Z
Mfr # 6304 2Z
Zoro # G107141009
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 20 mm
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6304 2Z
- Zoro # G107141009
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Static Load Capacity | 7.8 kN |
Dynamic Load Capacity | 16.8 kN |
Max. RPM | 15000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rear Bearing Plate (54629)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- COXREELS Rubber Foot Pad, Rubber (15710)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2ZNR JEM)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RS JEM)
- SKF Radial Ball Bearing, Open, 55mm Bore Dia (6211 JEM)
- SKF SKF-6207N/C3, Single Row Ball Brgs, 6207NC3 (6207N/C3)
- SKF SKF-6208 2RS1/C3 GJN, Single Row Ball Brgs, 6208 2RS1C3 GJN (6208 2RS1/C3 GJN)
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6309 JEM)
- SKF SKF-6206ZJEM, Single Row Ball Brgs, 6206ZJEM (6206ZJEM)
- Skf Ball Bearings