Shop All Radial Ball Bearings
Skf
SKF-6304 2Z C3, Single Row Ball Brgs, 6304 2Z C3
Mfr # 6304 2Z C3
Zoro # G007141079
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 20 mm
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6304 2Z C3
- Zoro # G007141079
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Static Load Capacity | 7.8 kN |
Lubrication | Grease |
Max. RPM | 15000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 16.8 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-20-20-I-P-A (ADN-20-20-I-P-A)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5TXL1)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6304 2Z JEM)
- SKF SKF 6009 2RS1/C3, Single Row Ball Bearings (6009 2RS1/C3)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- SKF SKF 6001 2RSH/C3, Single Row Ball Bearings (6001 2RSH/C3)
- Skf Radial Ball Bearings