Shop All Radial Ball Bearings
Skf
SKF 6304 2RSH, Single Row Ball Bearings
Mfr # 6304 2RSH
Zoro # G707379734
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Seal/Shield Type Contact
- Cage Material Sheet Metal
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6304 2RSH
- Zoro # G707379734
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 16.8 kN |
Bearing Material | Bearing Steel |
Max. RPM | 9500 RPM |
Static Load Capacity | 7.8 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Purple (100307)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- SKF SKF-6305 2Z GJN, Single Row Ball Brgs, 6305 2Z GJN (6305 2Z GJN)
- SKF Single Row Ball Brgs (6204 Z/C3)
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005ZZ (6005 ZZ/C3 PRX)
- Skf Radial Ball Bearings