Shop All Radial Ball Bearings
Skf
SKF 6302 2RSJ, Single Row Ball Bearings
Mfr # 6302 2RSJ
Zoro # G707378638
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5906 in
- Outside Dia. 1.6535 in
- Width 0.5118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6302 2RSJ
- Zoro # G707378638
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5906 in |
Outside Dia. | 1.6535 in |
Width | 0.5118 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO EZI Action(TM) Drum Pump, 15 to 55 Gal (36980-1)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- SKF SKF 6208Z, Single Row Ball Bearings (6208Z)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- SKF SKF 6307 2RS1/C3, Single Row Ball Bearings (6307 2RS1/C3)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 JEM)
- SKF Self Aligning Ball Brgs (2209 2RS)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- NSK NSK 6305ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6305ZZ C3)
- Skf Ball Bearings