Shop All Miniature Ball Bearings
Skf
SKF 628/8-2Z, Inst Mini Metric Bearings
Mfr # 628/8-2Z
Zoro # G507382804
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bearing Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
- Seal/Shield Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 628/8-2Z
- Zoro # G507382804
- Country of Origin Sweden
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Details
Material | Bearing Steel |
Seal/Shield Type | Non-Contact |
Dynamic Load Capacity | 1.33 kN |
Static Load Capacity | 0.57 kN |
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Lubrication | Grease |
Max. RPM | 45000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" ID x 15 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK3)
- CONTINENTAL CONTITECH B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (B92)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- SKF SKF 607, Inst Mini Metric Brgs, SKF 607 (607)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- SKF Instrument & Mini - Metric Bearings (608 2RS JEM)
- SKF SKF 608, Inst Mini Metric Brgs, SKF 608 (608)
- SKF SKF 629 2RS, Inst Mini Metric Bearings (629 2RS)
- SKF Instrument & Mini - Metric Bearings, Shielded (36KDD)
- MAKITA Inner Flange (224378-9)
- Skf Ball Bearings