Shop All Radial Ball Bearings
Skf
SKF 62/28, Single Row Ball Bearings
Mfr # 62/28
Zoro # G907375628
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 28 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 62/28
- Zoro # G907375628
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 28 mm |
Outside Dia. | 58 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Static Load Capacity | 9.5 kN |
Max. RPM | 16000 RPM |
Lubrication | No Lubrication |
Dynamic Load Capacity | 16.8 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- INGERSOLL-RAND Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point (38440228)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FC-25)
- SKF SKF 6210RS1, Single Row Ball Bearings (6210RS1)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SKF SKF-5214, Double Row Ball Brgs, 5214 (5214)
- SKF SKF 6216/C3, Single Row Ball Bearings (6216/C3)
- SKF SKF-62307 2RS, Single Row Ball Brgs, 62307 2RS (62307 2RS)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- Skf Ball Bearings