Shop All Radial Ball Bearings
Skf
SKF 62210 2RS1, Single Row Ball Bearings
Mfr # 62210 2RS1
Zoro # G607377496
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 50 mm
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 62210 2RS1
- Zoro # G607377496
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 35.1 kN |
Max. RPM | 4800 RPM |
Bearing Material | Bearing Steel |
Static Load Capacity | 23.2 kN |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- BREEZE Hose Clamp, Liner, SAE 28,410SS, PK10 (9428H)
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- SKF SKF-51101, Single Row Ball Brgs, 51101 (51101)
- SKF SKF-6404, Single Row Ball Brgs, 6404 (6404)
- SKF SKF-604-2Z, Single Row Ball Brgs, 6042Z (604-2Z)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- SKF SKF-6008/C3, Single Row Ball Brgs, 6008C3 (6008/C3)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- Skf Radial Ball Bearings