Shop All Radial Ball Bearings
Skf
SKF 6220 C3, Single Row Ball Bearings
Mfr # 6220 C3
Zoro # G107377545
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Bore Dia. 100 mm
- Outside Dia. 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6220 C3
- Zoro # G107377545
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Max. RPM | 4800 RPM |
Lubrication | No Lubrication |
Static Load Capacity | 93 kN |
Dynamic Load Capacity | 127 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Micro Filter LFMA-D-MAXI-DA (LFMA-D-MAXI-DA)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT BPHY0014, Return Line, 25 micron, Outside-In (MF0062297)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- SKF SKF-3305, Double Row Ball Brgs, 3305 (3305)
- SKF SKF 6212 2RS C3, Single Row Ball Bearings (6212 2RS C3)
- SKF SKF 5304 C3, Double Row Ball Bearings (5304 C3)
- SKF SKF 6306Z, Single Row Ball Bearings (6306Z)
- SKF Double Row Ball Bearings (5203 2Z)
- SKF Single Row Ball Brgs (6206 2RS/C3 GJN)
- NSK NSK-6210ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6210ZZ (6210ZZ)
- Skf Ball Bearings