Shop All Radial Ball Bearings
Skf
SKF 6215 2RS1/C3, Single Row Ball Bearings
Mfr # 6215 2RS1/C3
Zoro # G507377039
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 75 mm
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Outside Dia. 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6215 2RS1/C3
- Zoro # G507377039
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Contact |
Dynamic Load Capacity | 68.9 kN |
Static Load Capacity | 49 kN |
Bearing Material | Bearing Steel |
Max. RPM | 3200 RPM |
Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SNAPON SDG TUNE UP KIT (SDG-TUS)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL17H)
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- SKF SKF-6308/C3, Single Row Ball Brgs, 6308C3 (6308/C3)
- SKF SKF 5209A C3, Double Row Ball Bearings (5209A C3)
- SKF SKF-6002 2RS1/C3, Single Row Ball Brgs, 6002 2RS1C3 (6002 2RS1/C3)
- SKF SKF 6303RS, Single Row Ball Bearings (6303RS)
- SKF SKF 306, Max Type Ball Brgs, SKF 306 (306)
- SKF SKF 6207 2RS/C3, Single Row Ball Bearings (6207 2RS/C3)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3316)
- Skf Radial Ball Bearings