Shop All Radial Ball Bearings
Skf
SKF 6213J, Single Row Ball Bearings
Mfr # 6213J
Zoro # G207381817
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 2.5591 in
- Outside Dia. 4.7244 in
- Width 0.9055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6213J
- Zoro # G207381817
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 2.5591 in |
Outside Dia. | 4.7244 in |
Width | 0.9055 in |
Details
Item | Bearing |
Bearing Type | Ball |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Spray (SV101)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405207SC)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S25-4P)
- SKF SKF 6302 2RSJ, Single Row Ball Bearings (6302 2RSJ)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- SKF Single Row Ball Brgs (6203 2RSH)
- SKF Single Row Ball Bearing, Shielded (6207 2ZJ EM)
- SKF SKF 6005 2RSH/C3 GJN, Single Row Ball Bearings (6005 2RSH/C3 GJN)
- SKF SKF-6206 2ZC3, Single Row Ball Brgs, 6206 2ZC3 (6206 2ZC3)
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- Skf Ball Bearings