Shop All Radial Ball Bearings
Skf
SKF 6210 Z/C3, Single Row Ball Bearings
Mfr # 6210 Z/C3
Zoro # G207375991
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 50 mm
- Cage Material Sheet Metal
- Seal/Shield Type Non-Contact
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6210 Z/C3
- Zoro # G207375991
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 37.1 kN |
Max. RPM | 10000 RPM |
Static Load Capacity | 23.2 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- SKF Radial Ball Bearing, Sealed, 75mm Bore Dia (6215 2RS JEM)
- SKF SKF 6310 2RS, Single Row Ball Bearings (6310 2RS)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2ZC3)
- Skf Radial Ball Bearings