Shop All Radial Ball Bearings
Skf
SKF-6210 C3, Single Row Ball Brgs, 6210 C3
Mfr # 6210 C3
Zoro # G607140748
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Bore Dia. 50 mm
- Outside Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6210 C3
- Zoro # G607140748
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 37.1 kN |
Bearing Material | Bearing Steel |
Static Load Capacity | 23.2 kN |
Lubrication | No Lubrication |
Max. RPM | 10000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202ZZ/16/2A, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ162A (6202ZZ/16/2A)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- SKF SKF-62204 2RS, Single Row Ball Brgs, 62204 2RS (62204 2RS)
- SKF Double Row Ball Bearings (3309 C4)
- SKF SKF-6300 C3, Single Row Ball Brgs, 6300 C3 (6300 C3)
- SKF Double Row Ball Bearings (5209H)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF SKF 3211-C4, Double Row Ball Bearings (3211-C4)
- Skf Ball Bearings